Shop All Plug & Receptacle Parts
Hubbell
Ring, Locking
Mfr # LR320
Zoro # G5257393
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL316B4W, HBL316B6W, HBL316P4W, HBL316P6W, HBL320B6W, HBL320B7W, HBL320P6W, HBL320P7W
- Fits Brand Hubbell Wiring Device-Kellems
- Color Gray
- Minimum Operating Temperature -40 Degrees C
- Standards UL Listed
Product Information
- Brand Hubbell
- MFR # LR320
- Zoro # G5257393
- UPC # 783585370514
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 5.5 in |
Overall Length | 6.1 in |
Overall Height | 1 in |
Display Size | Standard Sized |
Description
Ring, Locking, Compatible Device Wire Number 3, For Use With For 20 A 3-Wire, Gray, Non-Metallic, Material Composite, NEMA Enclosure Rating Not Rated, Color Gray, Standards UL Listed, IP Rating IP67, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 1 in, Overall Length 6.1 in, Overall Width 5.5 in, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Auxiliary Front Mount Terminal and Contact Block (194E-E-P11)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Replacement Marine Interior (CR16279)
- HUBBELL Interior for Receptacle (IN430CF)
- HUBBELL Pressure Switch (69HAU3)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- Hubbell Plug & Receptacle Parts