Shop All Plug & Receptacle Parts
Hubbell
Replacement Marine Interior
Mfr # HBL303INT
Zoro # G5257271
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number 60CM61 (Old Style), HBL303SS
- Standards UL Listed
- Current Rating 30 A
- Housing Material Thermoplastic
Product Information
- Brand Hubbell
- MFR # HBL303INT
- Zoro # G5257271
- UPC # 783585040769
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 5.3 in |
Overall Height | 2.5 in |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Replacement Marine Interior, Current Rating 30 A, For Use With Inlet, Housing Material Thermoplastic, NEMA Plug Configuration L5-30P, Standards UL Listed, Color Black, Overall Height 2.5 in, Overall Width 5.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24A)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- HUBBELL Receptacle Cord Clamp Kit (CC100)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DM)
- HUBBELL Cord Clamp and Lock Ring 3W, 20A (CC320)
- HUBBELL Ring, Locking (LR320)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Ring, Locking (LR100)
- HUBBELL Replacement Cover Assembly Kit (CA520)
- Hubbell Plug & Receptacle Parts