Shop All Plug & Receptacle Parts
Hubbell
Replacement Iec Pin and Sleeve Interior
Mfr # IN420DM
Zoro # G5257384
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL416B6W, HBL416P6W, HBL420B5W, HBL420B7W, HBL420B9W, HBL420P5W, HBL420P7W, HBL420P9W
- Overall Length 3.978 in
- Overall Width 2.418 in
- Number of Wires 4
Product Information
- Brand Hubbell
- MFR # IN420DM
- Zoro # G5257384
- UPC # 783585420097
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Length | 3.978 in |
Overall Width | 2.418 in |
Overall Height | 2.418 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Description
Replacement Iec Pin and Sleeve Interior, Compatible Device Current 20 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 380/415V AC, Compatible Device Wire Number 4, Current Rating 16 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- HUBBELL Brass Insert Pins (IN460DM)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- HUBBELL Replacement Marine Interior (CR16279)
- Hubbell Plug & Receptacle Parts