Shop All Plug & Connector Accessories
Hubbell
Repl. Cover Assembly, IEC, MI, 100A
Mfr # CA100MI
Zoro # G0449057
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Replacement Flip Cover
- Material Thermoplastic
- For Use With IEC Devices
- Standards IEC
Product Information
- Brand Hubbell
- MFR # CA100MI
- Zoro # G0449057
- UPC # 783585145495
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Overall Height | 3.298 in |
Overall Length | 7.548 in |
Overall Width | 5.048 in |
Display Size | Standard Sized Product |
Details
Item | Watertight Cover Assembly |
Color | Gray |
Type | Replacement Flip Cover |
Material | Thermoplastic |
For Use With | IEC Devices |
Standards | IEC |
Number of Wires | All |
Amps | 100 |
NEMA Enclosure Rating | Not Rated |
Resistance Properties | Watertight |
IP Rating | IP67 |
Product Type | Cover Assembly |
Series | Accessories |
Environmental Conditions | Watertight |
Item Type | Replacement Mechanical Interlock Cover |
Connectivity | Pressure Terminal Screws |
Material - Mounting Hardware | Screw Mounting |
Nema Rating | Non-NEMA |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Watertight Cover Assembly, For Use With IEC Devices, IP Rating IP67, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 3.298 in, Overall Length 7.548 in, Overall Width 5.048 in, Product Type Cover Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- POWERHORSE Parallel Cable Kit 7500W to 7500W InverterGenerator (157247)
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- HUBBELL Cover Assembly, Gray (CA3430)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- Hubbell Plug & Connector Accessories