Shop All Single Pole Devices
Hubbell
Receptacle, Wht, Male, Double Set Screw
Mfr # HBLMRBW
Zoro # G6195016
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
Product Information
- Brand Hubbell
- MFR # HBLMRBW
- Zoro # G6195016
- UPC # 783585454665
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Minimum Wire Size | 4 AWG |
Overall Width | 2.2 in |
Maximum Wire Size | 4/0 AWG |
Overall Length | 4.1 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG to #4/0 AWG |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Bus Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC 2-Gang Extension Ring, Grey (AC154005)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412482412C)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 6' Long (SF4-6-GRAY)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- HUBBELL Receptacle, Blu, Male, Stud, Taper Nose (HBLMRSCBL)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- Hubbell Single Pole Devices