Shop All Single Pole Devices
Hubbell
Receptacle, Stud, Grn, Male, Taper Nose
Mfr # HBL15MRSGN
Zoro # G6095887
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle, Stud Type
- Series 15
- Amps AC 150 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
Product Information
- Brand Hubbell
- MFR # HBL15MRSGN
- Zoro # G6095887
- UPC # 783585458267
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Overall Length | 2.82 in |
Overall Width | 0.86 in |
Wire Size | #4 AWG Type SC/PPC Wire |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- ABB Compression Lug, 8 Awg, Color Code Red (54929BE)
- SIEMENS Illuminated Push Button, 30 mm, 1NO, Green (52BT6J3KBV)
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Scrw Term, Gry (7102N)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- Hubbell Single Pole Devices