Shop All Single Pole Devices
Hubbell
Receptacle, Red, Female, 150AC/DC, 8-2
Mfr # HBL15FRR
Zoro # G6154312
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Product Information
- Brand Hubbell
- MFR # HBL15FRR
- Zoro # G6154312
- UPC # 783585458199
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Length | 2.95 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Overall Width | 0.86 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG Type SC/PPC Wire |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color Orange, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX7)
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Black (24-175-UV-50)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- LINEMASTER Explosion Proof - Industrial 500 (594-EX)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- HUBBELL Tapping Tee, Blk, Female-Female-Male (HBLTBK)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- Hubbell Single Pole Devices