Shop All Watertight Devices
Hubbell
Receptacle, Interlock
Mfr # HBL430MI7W
Zoro # G2475042
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unfused, Pin and Sleeve
- Voltage 480V AC
- Amps 30 A
- Phase Three
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL430MI7W
- Zoro # G2475042
- UPC # 783585405971
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 12 AWG |
Overall Width | 7.75 in |
Maximum Wire Size | 8 AWG |
Overall Height | 10.12 in |
Cord Size | 12 to 8 AWG |
Description
Watertight Mechanical Interlock Device, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 480V AC, Compatible Plug Manufacturer Part Number 5Z941, Grounding Grounded, Horsepower Rating 15 hp, Housing Material Thermoplastic, Maximum Wire Size 8 AWG, Phase Three, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Snap In Cable Holder (62421-10)
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFJ)
- HUBBELL 30A Watertight Locking Plug 2P 3W 277VAC L7-30P YL (HBL28W49)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC (HBL69W81)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL (HBL26W75)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 277/480V (HBL560B7W)
- Hubbell Watertight Devices