Shop All Single Pole Devices
Hubbell
Receptacle, Brwn, Taper Nose, Male, Stud
Mfr # HBLMRSCBN
Zoro # G6181375
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Product Information
- Brand Hubbell
- MFR # HBLMRSCBN
- Zoro # G6181375
- UPC # 783585093574
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Wire Size Range | 4 AWG - 4/0 AWG |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 4/0 AWG |
Overall Length | 3.71 in |
Overall Width | 2.2 in |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Brown, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62GD)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- HUBBELL Single Pole Connector, Female, Green (HBL15FBGN)
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose (HBLFRO)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- Hubbell Single Pole Devices