Shop All Single Pole Devices
Hubbell
Receptacle, Blu, Male, Stud, Taper Nose
Mfr # HBLMRSCBL
Zoro # G6171313
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Product Information
- Brand Hubbell
- MFR # HBLMRSCBL
- Zoro # G6171313
- UPC # 783585093536
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Width | 2.2 in |
Minimum Wire Size | 4 AWG |
Overall Length | 3.71 in |
Maximum Wire Size | 4/0 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUC)
- DAYTON Raised Indicator Light, 22mm, 120V, White (22NZ05)
- ALLANSON 421-430 Transformer For Ducane (421-430)
- GARDNER BENDER Wire Connector, Large, Red, PK325 (16-086L)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- HUBBELL Receptacle, Stud, Grn, Male, Taper Nose (HBL15MRSGN)
- Hubbell Single Pole Devices