Shop All Single Pole Devices
Hubbell
Receptacle, 4-4/0, Ylw, Stud, Taper Nose
Mfr # HBLFRSY
Zoro # G6199496
original price:
$43.69
8% off
new price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
Product Information
- Brand Hubbell
- MFR # HBLFRSY
- Zoro # G6199496
- UPC # 783585112725
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Overall Length | 4.1 in |
Maximum Wire Size | 4/0 AWG |
Overall Width | 2.2 in |
Minimum Wire Size | 4 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 2.2 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 (553060407)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (27040501)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- HUBBELL Double Connector, 600VAC/250VDC, White (HBLDMW)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- Hubbell Single Pole Devices