Shop All Single Pole Devices
Hubbell
Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16
Mfr # HBLFRSBK
Zoro # G2825331
original price:
$46.62
21% off
$36.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12K, 3R, 4X
Product Information
- Brand Hubbell
- MFR # HBLFRSBK
- Zoro # G2825331
- UPC # 783585112657
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 2.2 in |
Overall Length | 4.1 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4 AWG |
Wire Size | #4 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 18-in 175-lb, Black, 50 Standard Nylon Tie (220212)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- EATON Pushbutton Enclosure, 2.20 in H, Polymer (M22-I4-PG)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- HUBBELL Double Connector, 300/400A, Blue (HBLDFBL)
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- Hubbell Single Pole Devices