Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black
Mfr # HBL9330
Zoro # G2548034
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250V AC
Product Information
- Brand Hubbell
- MFR # HBL9330
- Zoro # G2548034
- UPC # 783585015231
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 2.23 in |
Width | 2.25 in |
Maximum Wire Size | 4 AWG |
Overall Depth | 2.2 in |
Face Diameter | 2.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Width | 1.8 in |
Wire Size | #12 AWG to #4 AWG |
Length | 3.28 in |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 2.25 in x 2.23 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Composite, Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified, NEMA WD-6, UL E2186, Voltage Rating 250V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V02)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (SNAP5362BKTRA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DR15GRY)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory (HBL5661I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (IG5362SA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Blue (HBL420S)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (HBL8450A)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory (HBL415I)
- Hubbell Single Straight Blade Receptacles