Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red
Mfr # SNAP5362RTRA
Zoro # G4440445
original price:
$15.19
5% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # SNAP5362RTRA
- Zoro # G4440445
- UPC # 783585553061
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.1 in |
Width | 1.64 in |
Maximum Wire Size | 12 AWG |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.6 in |
Face Plate Width | 1.6 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Orange (HS367-S10-ORANGE)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HNF363)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL8310W)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA 5-20R (YGA021F)
- Hubbell Straight Blade Devices