Hubbell

Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White


original price: $26.45
7% off
new price: $24.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Single
  • Application Environment Heavy Use Hospital Grade
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Height 1.19 in
Width 1.63 in
Minimum Wire Size 12 AWG
Maximum Wire Size 10 AWG
Face Plate Width 1.6 in
Overall Depth 1.2 in
Face Plate Height 1.9 in
Mount Hole Center-to-Center Height 3.3 in
Wire Size #12 AWG to #10 AWG
Length 3.28 in
Dimensions 3.28 in x 1.63 in x 1.19 in
Display Size Standard Sized Product

Details

Item - Plugs and Receptacles Receptacle
Item Receptacle
Outlet Type - Plugs and Receptacles Single
Application Environment Heavy Use Hospital Grade
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles White
Wiring Method - Plugs and Receptacles Back and Side
Number of Poles 2
Number of Wires 3
Power Indicator No
IP Rating IP20
Outlet Type Single
Amps 20
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Wiring Method Back, Side
Weather Resistant No
Voltage 125VAC
Sub-Category Single Receptacles
Number of Gangs 1
HP 1 hp
Mounting Type Flush
Color White
NEMA Configuration 5-20
Material Nylon/Reinforced Thermoplastic Polyester
Phase Single
Corrosion Resistant No
Type Single
Number of Poles & Wires 2 Pole / 3 Wire
Grade Hospital Grade Fed. Spec.
Key Resistance Properties Standard Resistance
AFCI No
For Location Indoor
Flange Type Non-Flanged
Housing Material Nylon
UL 94 Flammability Rating 5VA, V-0, V-2
Current Rating 20 A
NEMA Enclosure Rating 1
Contact Material Brass
Cover Type No Cover
Minimum Operating Temperature -40 Degrees F
Horsepower Rating 1 hp
Receptacle Type Single
Polarized Yes
Mount Type Flush
Housing Color White
Surge Protection No
NEMA Receptacle Configuration 5-20R
Maximum Operating Temperature 167 Degrees F
Includes Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Shrouded No
Grounding Grounded
Additional Electrical Protection Standard Protection
Connection Orientation Straight
Includes Mounting Hardware Yes
Wire Connection Type Screw Terminals
GFCI No
Wire Connection Types Screw Terminals
Voltage Rating 125V AC
Terminal Accommodation #12-#10 AWG stranded or solid copper wire only
Device Color White
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Poles and Wires 2 Pole, 3 Wire
Current Interrupting Certified for current interrupting at full rated current
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Dielectric Voltage Withstands 2,000V minimum
Amperage 20A
Flammability Top: UL 94V-2, Base: UL 94V-0 and UL 94-5 VA
Material - Mounting Hardware Screw Mounting
OEM Brand Name Hubbell Wiring Device-Kellems
Current / Amperage Rating 20 A
Horsepower - Maximum 1
Connectivity Back and Side Wired Screw Terminals
Style Finder Groove Face
Series Hospital Grade
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Nema Rating 5-20R
Application Extra Heavy Duty Hospital Grade
Wattage 2500 W
Dielectric Strength Withstands 2,000V minimum
Item Type Single Receptacle
Voltage Rating Description 125 V
Amperage Rating 20 A
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 and UL 94-5 VA Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Industry Standard(s) Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.