Shop All Single Straight Blade Receptacles
Hubbell
Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, White
Mfr # HBL415W
Zoro # G2699295
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Quad
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Surface
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # HBL415W
- Zoro # G2699295
- UPC # 783585014517
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 0.92 in |
Height | 4.30 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.4 in |
Overall Depth | 4.3 in |
Mount Hole Center-to-Center Width | 3.4 in |
Face Plate Width | 4.3 in |
Face Plate Height | 4.3 in |
Dimensions | 4.30 in x 0.92 in x 4.30 in |
Display Size | Standard Sized Product |
Length | 4.30 in |
Wire Size | #14 AWG to #12 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Polycarbonate, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Standards CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JJS-400)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, Keyed, 3P (9001KS53K5H1)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 14-60R, Black (HBL9460A)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (SNAP5362LATRA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Ivory (HBL5258I)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, White (HBL5278C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (TR26352RGCC6)
- Hubbell Single Straight Blade Receptacles