Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2162STWTR
Zoro # G010986346
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Minimum Wire Size 14 AWG
- NEMA Receptacle Configuration 5-20R
- Hub Type Feed Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2162STWTR
- Zoro # G010986346
- UPC # 783585726656
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Data Plugs RJ45 CAT6, 25-Pack (VDV826-603)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- LEESON Single Phase TEFC Motors, 1 hp, 3450 RPM (110142.00)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- Hubbell Duplex Straight Blade Receptacles