Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 8300STTR
Zoro # G910986392
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Number of Outlets 2
- Current Rating 20 A
- For Location Indoor
Product Information
- Brand Hubbell
- MFR # 8300STTR
- Zoro # G910986392
- UPC # 783585726984
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP8300IA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- Hubbell Duplex Straight Blade Receptacles