Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 5352ST
Zoro # G510105407
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP20
- Number of Poles 2
- Number of Gangs 1
- Includes Mounting Hardware
- Phase Single
Product Information
- Brand Hubbell
- MFR # 5352ST
- Zoro # G510105407
- UPC # 783585727288
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN1)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- HUBBELL USB Receptacle, Brown, 1/2 hp (USB15ACPD)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (IG15CRWHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- Hubbell Straight Blade Devices