Shop All Voice & Data Wiring Blocks
Hubbell Premise Wiring
Wiring Block, 50-Pair, 4 x 50 Block Size
Mfr # HPW66M150C5
Zoro # G2145735
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Legs No
- Rows 50
- Pins per Row 4
- Category Type 5
- Number of Pairs 50
Product Information
- Brand Hubbell Premise Wiring
- MFR # HPW66M150C5
- Zoro # G2145735
- UPC # 662620821146
- Country of Origin United States
- Category Voice & Data Wiring Blocks
Dimensions
Width (In.) | 3.4 in |
Length (In.) | 10 in |
Depth (In.) | 1.25 in |
Height | 1.2 in |
Width | 3.4 in |
Overall Height | 1 1/4 in |
Overall Depth | 10 in |
Overall Width | 3 3/8 in |
Description
Wiring Block,66 Split, Product Type 66 M, Compatible Cable Performance Category 5e, Attached Legs No, Clip Pair Type 1, Includes Not Applicable, Number of Clips 50, Number of Pairs 50, Number of Pins per Row 4, Number of Rows 5, Resistance Properties Not Applicable, Overall Depth 10 in, Overall Height 1 1/4 in, Overall Width 3 3/8 in, Standards CSA Certified, cUL Listed, TIA-568-C.2, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- AEROQUIP Clamp, Steel, 1-1/4 In (900729-24)
- OMRON Limit Switch Head, Rotary, Side, Maintained (D4A0005N)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- ALLEN TEL Cat 5e 110 Wiring Block, 50 Pair (GB110BK-50)
- Hubbell Premise Wiring Voice & Data Wiring Blocks