Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 6 Port
Mfr # IFP16OW
Zoro # G1524932
original price:
$3.39
7% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 6
- Cable Type Flush Mount
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP16OW
- Zoro # G1524932
- UPC # 662620826585
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Length (Straight Wireway) | 4.5 in |
Size | Standard |
Display Size | 6-Port |
Overall Width | 2 3/4 in |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Office White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Keylock Handle Kit, NOVAL Accessory, Steel (CWHK)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (KLDR07.5)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- GE Thermal Unit, 0.48A (CR123H055A)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- STEREN TV Wall Plate 1-F81 Black (200-251BK)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates