Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 6 Port
Mfr # IFP16GY
Zoro # G2623616
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 6
- Cable Type Flush Mount
Product Information
- Brand Hubbell Premise Wiring
- MFR # IFP16GY
- Zoro # G2623616
- UPC # 662620826615
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 0.37 in |
Length (Straight Wireway) | 4.5 in |
Overall Depth | 3/8 in |
Overall Width | 2 3/4 in |
Details
Item | Wall Plate |
Color | Gray |
Number of Gangs | 1 |
Number of Ports | 6 |
Cable Type | Flush Mount |
Material | Plastic |
Orientation | Horizontal Jack |
Series | IFP |
Match Code | H20, H21 |
Includes Mounting Hardware | Yes |
Outlet Orientation | Vertical |
Product Type | Wall Plate |
Wallplate Type | Audio/Video |
Standards | cUL Listed 1863, UL Listed 1863 |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (SSF14)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates