Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Wall Plate, 4 Port
Mfr # AFP14W
Zoro # G3034665
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 4
- Cable Type Snap Mount
Product Information
- Brand Hubbell Premise Wiring
- MFR # AFP14W
- Zoro # G3034665
- UPC # 662620803340
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Length (Straight Wireway) | 4.5 in |
Size | Standard |
Display Size | 4-Port |
Overall Width | 2 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (25A2F0755)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- HUBBELL PREMISE WIRING Plate, 12 Ports, White, Flush (IFP212W)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray (IFP14GY)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates