Shop All VGA Connectors & Cables
Hubbell Premise Wiring
VGA Connector, 15-Pin to 8-Pin, Blue
Mfr # 15A6P1
Zoro # G4291621
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connection A VGA Female
- Connection B 8-Pin Female
- Number of Ports 2
- Color Blue
Product Information
- Brand Hubbell Premise Wiring
- MFR # 15A6P1
- Zoro # G4291621
- UPC # 662620290898
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Trunk Cable Adapter |
Cable Type | VGA |
Connection A | VGA Female |
Connection B | 8-Pin Female |
Number of Ports | 2 |
Color | Blue |
Features | 45 Degrees Angle |
Product Type | Audio/Video Adapter |
Total Number of Adapters | 1 |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
End 2 Connection Type | 8-Pin DIN Female |
End 1 Connection Type | VGA Female |
End 2 Connection Material | Copper |
End 1 Connection Material | Copper |
Description
Trunk Cable Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Blue, End 1 Connection Type VGA Female, End 2 Connection Type 8-Pin DIN Female, Product Type Audio/Video Adapter, End 1 Connection Material Copper, End 2 Connection Material Copper, Features 45 Degrees Angle, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Uhf Wireless Microphone System Kit (PDWMU112)
- BESTLINK NETWARE Car Amplifier Hookup Kit- 1000W 8AWG (203680)
- SONIC BOOM 300-Watt Digital Home Stereo Receiver System (SO59387)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- BESTLINK NETWARE SVGA Male to Male Cable w/Ferrite Core- 25Ft (180458)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- ROCSTOR Hmdi To Vga Cable M/M - Hdmi Male To Vga (15 Pin) Male - Vga Supports (Y10C264-B1)
- MANHATTAN HDMI Male to VGA Female Converter with Audio (151559)
- TRIPLETT VGA to HDMI Converter (CON-VGA-HDMI)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- Hubbell Premise Wiring VGA Connectors & Cables