Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Surface Housing 4 Port
Mfr # HSB4EI
Zoro # G0888334
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color Ivory
- Number of Ports 4
- For Use With Keystone Connector
- Depth 1.23
Product Information
- Brand Hubbell Premise Wiring
- MFR # HSB4EI
- Zoro # G0888334
- UPC # 662620219745
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Depth | 1.23 |
Height | 3.25 in |
Overall Height | 1 1/4 in |
Overall Width | 5 in |
Overall Depth | 3 1/4 in |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 4, Color Ivory, For Use With Keystone Connector, Includes Snap-Fit and Screw Cover, Overall Depth 3 1/4 in, Overall Height 1 1/4 in, Overall Width 5 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- TRUMETER 711-0114 Electromechanical Timer (711-0114)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- HUBBELL PREMISE WIRING Plate, 6 Ports, Gray, Wall (SSF16)
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates