Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Premise Wiring
Surface Housing 2 Port
Mfr # HSB2EI
Zoro # G2253641
original price:
$5.91
5% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Module Type Keystone
- Number of Ports 2
- For Use With Keystone Connector
- Width 2.38 in
Product Information
- Brand Hubbell Premise Wiring
- MFR # HSB2EI
- Zoro # G2253641
- UPC # 662620219660
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.38 in |
Depth | 1.08 |
Height | 2.3 in |
Overall Height | 1 1/8 in |
Overall Width | 2 1/4 in |
Overall Depth | 2 3/8 in |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 2, Color Ivory, For Use With Keystone Connector, Includes Snap-Fit and Screw Cover, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 2 1/4 in, Standards ADA Compliant, cUL 1863, RoHS Compliant, TIA 606, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- HUBBELL PREMISE WIRING Snap Fit Connector, Black, Keystone (SFHC14BK)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- Hubbell Premise Wiring Voice & Data Outlets, Boxes, Faceplates