Shop All RCA & Stereo Adapters
Hubbell Premise Wiring
Snap Fit Keystone Stereo Jack, F/F
Mfr # SF35FFOW
Zoro # G4289485
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type 3.5mm Stereo Audio
- Number of Ports 1
- For Use With All 3.5mm Plugs and Cables and Hubbell Work Station Products
- Color Off-White
- Width 0.68 in
Product Information
- Brand Hubbell Premise Wiring
- MFR # SF35FFOW
- Zoro # G4289485
- UPC # 662620284415
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Dimensions
Width | 0.68 in |
Height | 0.83 in |
Depth | 1.21 in |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Overall Depth | 1 3/8 in |
Details
Cable Type | 3.5mm Stereo Audio |
Item | Keystone Jack |
Number of Ports | 1 |
For Use With | All 3.5mm Plugs and Cables and Hubbell Work Station Products |
Color | Off-White |
Material | Plastic |
Series | iSTATION |
Termination Type | Coupler |
Adapter Type | Mini-phone |
Standards | UL Listed |
Product Type | Audio Adapter |
Compatible Connector Type | Headphone |
RCA Insulator Color | Off-White |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type Headphone, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Off-White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Microphone Stand (PMKSDT25)
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Charity CB645 - 10 Pack (ML4-6MP1082512429470)
- SANDISK 64GB Ultra Dual USB Type C, SDDDC2064GA46 (SDDDC2-064G-A46)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STW)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STOW)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFW)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBW)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBOW)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- Hubbell Premise Wiring RCA & Stereo Adapters