Shop All Cabinet Accessory
Hubbell Premise Wiring
Snap-Fit, Banana Plug, Bk, PK10
Mfr # SPPBK10
Zoro # G0834429
product price: $25.45
/pk 10, $2.55/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Indoor Dry Unless Protected By Additional Means
- Size Standard
- Mounting Style Snap-On- Snap-Fit
- Type Speaker, Banana Plug
- Style Banana Plug
Product Information
- Brand Hubbell Premise Wiring
- MFR # SPPBK10
- Zoro # G0834429
- UPC # 662620843568
- Country of Origin Taiwan, Province of China
- Category Cabinet Accessory
Dimensions
Size | Standard |
Display Size | Standard Sized Product |
Details
Item | Snap-Fit, Banana Plug,Bk,10Pk |
Application | Indoor Dry Unless Protected By Additional Means |
Mounting Style | Snap-On- Snap-Fit |
Type | Speaker, Banana Plug |
Style | Banana Plug |
Contact Resistance | 100 Ohm |
Material - Mounting Hardware | Snap-On- Snap-Fit |
Withstand Voltage | 1000V RMS, 1414V DC |
Contact | Beryllium Copper |
Connectivity | Screw Terminals |
Item Type | iSTATION Audio/Video Modules |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
Snap-Fit, Banana Plug,Bk,10Pk, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-1.5-R)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-2)
- SQUARE D Molded Case Circuit Breaker, QDL Series 80A, 3 Pole, 240V AC (QDL32080)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- HUBBELL PREMISE WIRING Cabinet, 32 in H, 7 in D, Pre-Configured (RE2)
- HUBBELL PREMISE WIRING Hubbell Rack Mount Panel, 3 FSP Adapter Panels, Unloaded - 18 - 18 Port(s) - 18 x RJ-11 - 1U High - Rack-mountable (FPR3SP)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- HUBBELL PREMISE WIRING Hubbell NextFrame Wall Mount Swing - 12U (HPWWMR24)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- Hubbell Premise Wiring Cabinet Accessory