Shop All Voice & Data Housings
Hubbell Premise Wiring
Outlet Frame, 4 Port, ISF Decorator Outlet
Mfr # ISF4GY
Zoro # G2246133
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Style Line
- Color Gray
- Number of Ports 4
- Outlet Frame Type Styleline Insert- 4-Port
- Description Styleline Frame, 4 Ports Flush, Almond
Product Information
- Brand Hubbell Premise Wiring
- MFR # ISF4GY
- Zoro # G2246133
- UPC # 662620831923
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Overall Depth | 3/8 in |
Overall Height | 4 in |
Overall Width | 1 1/2 in |
Details
Item | Outlet Frame |
Module Type | Style Line |
Color | Gray |
Number of Ports | 4 |
Outlet Frame Type | Styleline Insert- 4-Port |
Description | Styleline Frame, 4 Ports Flush, Almond |
Device Color | Gray |
Device Type | Outlet Frames |
Compatible Module Type | Keystone |
Standards | cUL Listed 1863, RoHS Compliant, UL Listed 1863 |
Description
Outlet Frame, Compatible Module Type Keystone, Color Gray, Number of Ports 4, Overall Depth 3/8 in, Overall Height 4 in, Overall Width 1 1/2 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- Hubbell Premise Wiring Voice & Data Housings