Shop All Voice & Data Housings
Hubbell Premise Wiring
Outlet Frame, 2P, Flush Keystone Mounting
Mfr # BR106C
Zoro # G0381525
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Duplex 106
- Color Off White
- Number of Ports 2
- Material - Mounting Hardware Screw
- Material ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Product Information
- Brand Hubbell Premise Wiring
- MFR # BR106C
- Zoro # G0381525
- UPC # 662620765044
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | 2-Port |
Details
Item | Outlet Frame |
Module Type | Duplex 106 |
Color | Off White |
Number of Ports | 2 |
Material - Mounting Hardware | Screw |
Material | ABS (Acrylonitrile butance styrene - Thermoplastic polymer) |
Cutout | NEMA 1-Gang |
Item Type | Duplex Frame |
Orientation | Vertical |
Construction | Molded ABS |
Series | Accessory |
Type | Outlet Frame |
Application | Data/Fiber/Audio/Video |
Style | Duplex Insert 2-Port |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Industry Standard(s) | UL and cUL Listed 1863 |
Compatible Module Type | Duplex |
Standards | cUL Listed 1863, RoHS Compliant, UL Listed 1863 |
For Use With | All Hubbell Keystone Connections |
Description
Outlet Frame, Compatible Module Type Duplex, Color Off White, Number of Ports 2, For Use With All Hubbell Keystone Connections, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, White (WS2000W)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- Hubbell Premise Wiring Voice & Data Housings