Shop All Voice & Data Housings
Hubbell Premise Wiring
Outlet Frame, 2 Port, Flush Mount, Gray
Mfr # NS612GY
Zoro # G1376286
original price:
$3.55
10% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Style Line
- Color Gray
- Number of Ports 2
- Device Type Outlet Frames
- Outlet Frame Type Styleline Insert- 2-Port
Product Information
- Brand Hubbell Premise Wiring
- MFR # NS612GY
- Zoro # G1376286
- UPC # 662620831824
- Country of Origin United States
- Category Voice & Data Housings
Dimensions
Display Size | Standard Sized Product |
Overall Depth | 3/8 in |
Overall Height | 4 in |
Overall Width | 1 1/2 in |
Details
Item | Outlet Frame |
Module Type | Style Line |
Color | Gray |
Number of Ports | 2 |
Device Type | Outlet Frames |
Outlet Frame Type | Styleline Insert- 2-Port |
Description | Styleline Frame, 2 Ports Flush, Gray |
Device Color | Gray |
Industry Standard(s) | UL Listed |
Cutout | 2-Port |
Construction | Molded |
Material - Mounting Hardware | Mounting Screws |
Item Type | Decorator Keystone Frame |
Application | Data and Communications |
Orientation | Vertical |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Material | High-Impact Thermoplastic (UL 94V-0) |
Compatible Module Type | Keystone |
Standards | cUL Listed 1863, RoHS Compliant |
Description
Outlet Frame, Compatible Module Type Keystone, Color Gray, Number of Ports 2, Overall Depth 3/8 in, Overall Height 4 in, Overall Width 1 1/2 in, Standards cUL Listed 1863, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- APC Basic Rack Zero U - Power Distribution Strip - Rack-Mountable - Ac (AP9567)
- SOUTHWIRE Prewired Receptacle, 30A, 125/250VAC, 4Wire (SR30)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- Hubbell Premise Wiring Voice & Data Housings