Shop All Voice & Data Wiring Block Accessories
Hubbell Premise Wiring
Modular 66 Backboard, 10 in H, 8.50 in W
Mfr # HPW66BB
Zoro # G2498711
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blue 89D and 89B Brackets
- Includes 89B Brackets
- Features Cable Routing Spools (For control/dressing of distribution cables, jumper wires)
- Accessory Type Modular 66 Block Backboard
- Material Composite
Product Information
- Brand Hubbell Premise Wiring
- MFR # HPW66BB
- Zoro # G2498711
- UPC # 662620821252
- Country of Origin United States
- Category Voice & Data Wiring Block Accessories
Dimensions
Width | 8.5 in |
Details
Item | Modular 66 Block Backboard |
For Use With | Blue 89D and 89B Brackets |
Includes | 89B Brackets |
Features | Cable Routing Spools (For control/dressing of distribution cables, jumper wires) |
Accessory Type | Modular 66 Block Backboard |
Material | Composite |
Compatibility | Within TIA-568C.2 |
Cable Specification | Per TIA-568C.2 Spec |
Item Type | Modular 66 Cross Connect Blocks |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Operating Temperature | 0 Degrees C to 75 Degree C |
Material - Mounting Hardware | Mounting Screws |
Series | Modular 66 |
OEM Brand Name | Hubbell Premise Wiring |
Product Type | Modular 66 Block Backboard |
Description
Modular 66 Block Backboard, Features Cable Routing Spools (For control/dressing of distribution cables, jumper wires), For Use With Blue 89D and 89B Brackets, Product Type Modular 66 Block Backboard, Includes 89B Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-51626-12)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG212)
- MIGHTY TIE Cable Ties, 36", UV Black, Heavy Duty, PK50 (MT361750L)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- HUBBELL PREMISE WIRING Clear Block Cover, 2.30 in W, 9.90 in L (HPW66MCVR)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- WINSOME TRADING Winsome Trading 33348 Keystone Shoe Bench (33348)
- Hubbell Premise Wiring Voice & Data Wiring Block Accessories