Shop All Voice & Data Jacks
Hubbell Premise Wiring
Inline Coupler, RCA, Duplex, Ivory
Mfr # SFRCRFFEI
Zoro # G2980601
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Red)
- Material Plastic
- Color Ivory
- Number of Ports 1
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCRFFEI
- Zoro # G2980601
- UPC # 662620849249
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Red, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1S46F)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- HAMMOND MFG. 8 W x 6 D Enclosure (HJ1086HLP)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- Hubbell Premise Wiring Voice & Data Jacks