Hubbell Premise Wiring

Inline Coupler, RCA, Duplex, Gray


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series iSTATION, Flush Type
  • Cable Type RCA (Yellow)
  • Material Plastic
  • Color Gray
  • Number of Ports 1
See all product information

Product Information

Dimensions

Height 0.86 in
Display Size Standard Sized Product
Overall Height 7/8 in

Details

Item Keystone Jack
Series iSTATION, Flush Type
Cable Type RCA (Yellow)
Material Plastic
Color Gray
Number of Ports 1
Termination Type Coupler
Type RCA, Pass-Thru, Recessed
Contact Resistance 100 Ohm
Contact Beryllium Copper
Withstand Voltage 1000V RMS, 1414V DC
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Connectivity Plug-N-Play
Application Snap-Fit RCA Jack, Recessed
Item Type iSTATION RCA and Data Keystone Connectors
Temperature Rating Per TIA
Material - Mounting Hardware Snap-On- Snap-Fit
Style Yellow Insulator
Standards RoHS Compliant
RCA Insulator Color Yellow
Compatible Connector Type RCA

Description

Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.