Shop All Voice & Data Connectors
Hubbell Premise Wiring
Hubbell BR851D Network Adapter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female
Mfr # BR851D
Zoro # G8540506
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Telecommunications
- Number of Contacts 2
- Number of Positions 2
- Color Ivory
Product Information
- Brand Hubbell Premise Wiring
- MFR # BR851D
- Zoro # G8540506
- UPC # 662620786476
- Country of Origin United States
- Category Voice & Data Connectors
Details
Item | Adapter |
Connector Type | RJ45 |
Connector Application | Telecommunications |
Number of Contacts | 2 |
Number of Positions | 2 |
Color | Ivory |
Simplex/Duplex | Duplex |
Standards | CSA Compliant, cUL 1863, FCC, RoHS Compliant, UL Listed |
Application | IEEE 802.3 |
Item Type | Adapters |
Connectivity | RJ45 |
Telephony Interface | RJ45 |
Compatibility | Patch Cord (RJ45) |
Form Factor | RJ45 |
Data Link Protocol | 10 BASE-T |
Industry Standard(s) | CSA Certified, Modular Plug And Jacks Meet F.C.C., UL and cUL Listed 1863 |
Compatible Number of Fibers | Duplex |
Compatible Wire Material | Copper |
Product Type | Adapter |
End Type | Standard |
Description
Adapter, Connector Type RJ45, Color Ivory, End Type Standard, Product Type Adapter, Compatible Number of Fibers Duplex, Number of Contacts 2, Number of Positions 2, Compatible Wire Material Copper, Standards CSA Compliant, cUL 1863, FCC, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- CONDOR USA Pressure Switch Cover (H11)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, ST, PK12 (FCST62M12)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBG10)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- Hubbell Premise Wiring Voice & Data Connectors