Hubbell Premise Wiring

Fiber Optic Connector, Fiber, Beige, PK12


product price: $269.99
/pk 12, $22.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connector Type LC
  • Connector Application Fiber Optic
  • Number of Positions 1
  • Color Beige
  • Cable Type Fiber
See all product information

Product Information

Dimensions

Display Size 1.25 mm
Fiber Size 125 Micron

Description

Fiber Optic Connector, Connector Type LC, Color Beige, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM1, Compatible Number of Fibers Simplex, Number of Positions 1, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, T568 Standard T568C, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.