Shop All Voice & Data Connectors
Hubbell Premise Wiring
Fiber Connector, 62.5 UM, OM1, ST, PK12
Mfr # FCST62M12
Zoro # G6706436
original price:
$342.00
8% off
new price: $312.99
/pk 12, $26.08/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SC
- Connector Application Fiber Optic
- Color Beige
- Optical Fiber Type OM1, MM
- Simplex/Duplex Simplex
Product Information
- Brand Hubbell Premise Wiring
- MFR # FCST62M12
- Zoro # G6706436
- UPC # 662620217475
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Display Size | 2.5 mm |
Fiber Size | 125 Micron |
Description
Fiber Optic Connector, Connector Type ST, Color Beige, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM1, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Green, 120V (20C851)
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, SC, PK12 (FCSC900K62M12)
- HUBBELL PREMISE WIRING Hubbell SFC6BK Cat.6 Inline Keystone Coupler - 1 x RJ-45 Network Female - 1 x RJ-45 Network Female - Black (SFC6BK)
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBE10)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- TRIPLETT CAT6 RJ45 Inline Coupler, PK10 (CAT6-CPL-WH-10PK)
- Hubbell Premise Wiring Voice & Data Connectors