Shop All Stereo & Optical Audio Cables
Hubbell Premise Wiring
Ethernet Cable, Cat 6A, Blue, 10 ft.
Mfr # HC6AB10
Zoro # G6863954
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- For Use With Network Applications
- Connector Type RJ45 - 8P8C
- Color Blue
- Conductor Size 24 AWG
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6AB10
- Zoro # G6863954
- UPC # 662620228990
- Country of Origin Mexico
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Conductor Size | 24 AWG |
Conductor Size - Data Cable | 26 AWG |
Length - Patch Cord | 10 ft |
Overall Length | 10 ft |
Cable Diameter | 0.2 in |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSYS USB Adapter, Black (WUSB6300)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- ILC Replacement for LFI Bl93nc487 Battery (BL93NC487)
- FEDCO BATTERIES Compatible with ENERGY Replacement Battery For Allen Bradley 1747-BA 1769-BA (FE124504)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 7 ft. (HC6AB07)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 15 ft. (HC6AB15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Gray, 20 ft. (HC6AGY20)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- LOREX Video RG59 120 ft. Coaxial BNC/Power Cable (CB120URB)
- STEREN USB 2.0 A-A cRUus Cable with Gold Connec (506-365)
- Hubbell Premise Wiring Stereo & Optical Audio Cables