Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Ethernet Cable, Cat 6, Yellow, 5 ft.
Mfr # HC6Y05
Zoro # G3526521
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Clear Boot, Clear Boot
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6Y05
- Zoro # G3526521
- UPC # 662620233802
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 5 ft. |
Cable Diameter | 0.2 in |
Overall Length | 5 ft |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.15A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3.15-R)
- ZORO SELECT Strut Chan, 4 ft.L, Wht Paintd Steel, Solid (FS-500 WT 48.00)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- GE Auxiliary Terminal And Contact Block (CR305X100E)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- HUBBELL PREMISE WIRING Patch Cord, Speed Gain, Cat6, Slim, Blue, 3' (HC6B03)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- Hubbell Premise Wiring Voice & Data Patch Cords