Shop All Voice & Data Patch Cords
Hubbell Premise Wiring
Ethernet Cable, Cat 6, Black, 20 ft.
Mfr # HC6BK20
Zoro # G3729293
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Clear Boot, Clear Boot
- Shielded Unshielded
- Length - Patch Cord 20 ft
Product Information
- Brand Hubbell Premise Wiring
- MFR # HC6BK20
- Zoro # G3729293
- UPC # 662620231778
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Length | 20 ft. |
Conductor Size - Data Cable | 24 AWG |
Outside Dia. | 0.218 in |
Wire Size | 24 AWG |
Overall Length | 20 ft |
Cable Diameter | 0.2 in |
Outside Diameter | 0.218 |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND USB Charger Receptacle, 15A, Type A and C (R26USBACLA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Green (HS355-S10-GREEN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- LEVITON Toggle Switch Wall Plate, 1 Gang, Ivory (86001)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 1 ft. (HC6AB01)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 7 ft. (HC6GY07)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34230)
- Hubbell Premise Wiring Voice & Data Patch Cords