Shop All Voice & Data Jacks
Hubbell Premise Wiring
Connector, RCA, Duplex, Ivory
Mfr # SFRCYEI
Zoro # G2980367
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iSTATION
- Cable Type RCA (Yellow)
- Material Plastic
- Color Ivory
- Height 0.83 in
Product Information
- Brand Hubbell Premise Wiring
- MFR # SFRCYEI
- Zoro # G2980367
- UPC # 662620849140
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.83 in |
Display Size | Standard Sized Product |
Overall Height | 7/8 in |
Details
Description
Keystone Jack, Termination Type Solder, Compatible Connector Type RCA, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 7/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 4/0 ga., 350A, PK10 (123110-010)
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- SOUTHWIRE Inline Bonding Bridge (MEIBB)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- ALLEN TEL Modular Telephone Wall Jack Assembly, 4-Conductor (AT630BNL-4)
- Hubbell Premise Wiring Voice & Data Jacks