Shop All Cabinet Accessory
Hubbell Premise Wiring
Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk
Mfr # RE2B
Zoro # G6452022
original price:
$889.49
39% off
new price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Height 32.2 in
- Width 24.2 in
- Includes (2) Locks, 19 in Bottom Hinge Bracket, Rear Section
Product Information
- Brand Hubbell Premise Wiring
- MFR # RE2B
- Zoro # G6452022
- UPC # 662620826325
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height | 32.2 in |
Width | 24.2 in |
Depth | 7.0 in |
Overall Height | 32 1/4 in |
Overall Width | 24 1/4 in |
Overall Depth | 7 in |
Details
Item | Commercial Cabinet |
Material | Steel |
Finish | Powder Coated |
Includes | (2) Locks, 19 in Bottom Hinge Bracket, Rear Section |
Mounting Style | Wall Mount |
Rack Units | 2 |
Load Rating | 100 lbs. |
Color | Black |
Features | Modular Backboard Systems |
Product Type | Cabinet |
Overall Load Capacity | 100 lb |
Standards | UL Listed |
Description
Commercial Cabinet, Product Type Cabinet, Color Black, Features Modular Backboard Systems, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 32 1/4 in, Overall Width 24 1/4 in, Overall Depth 7 in, Overall Load Capacity 100 lb, Rack Units 2, Includes (2) Locks, 19 in Bottom Hinge Bracket, Rear Section, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0BB10-0AA0)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- SICK Optex Photoelectric Sensor (WL170-P122)
- GROTE 8 AWG Heat Shrink Ring Terminal #10 Stud PK (84-2443)
- HUBBELL PREMISE WIRING Hubbell Rack Mount Panel, 3 FSP Adapter Panels, Unloaded - 18 - 18 Port(s) - 18 x RJ-11 - 1U High - Rack-mountable (FPR3SP)
- HUBBELL PREMISE WIRING Hubbell NextFrame Wall Mount Swing - 12U (HPWWMR24)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- HUBBELL PREMISE WIRING Cab, Access, Thermostat Kt (CTK)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- NVENT HOFFMAN Perforated Panels, Fits 16x12, Gray, St (A16N12PP)
- Hubbell Premise Wiring Cabinet Accessory