Shop All Pin & Sleeve Plugs
Hubbell
Plug
Mfr # HBL4200PS2W
Zoro # G0575386
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 200A
- Number of Poles 3
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 2
Product Information
- Brand Hubbell
- MFR # HBL4200PS2W
- Zoro # G0575386
- UPC # 783585011486
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
For Minimum Cable Diameter | 1 in |
Minimum Wire Size | 1 AWG |
Maximum Wire Size | 250 kcmil |
Outside Diameter | 6.7 in |
For Maximum Cable Diameter | 2.5 in |
Overall Length | 11.13 in |
Wire Size | #1 AWG to #250MCM |
Display Size | Standard Sized |
Description
Pin and Sleeve Plug, Current Rating 200 A, Housing Color Black, Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 2.5 in, For Minimum Cable Diameter 1 in, Grounding Grounded, Grounding Style Style 2, Housing Material Composite, Maximum Wire Size 250 kcmil, Minimum Wire Size 1 AWG, NEMA Enclosure Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.4" min, .25"x.55" max, 3/4", Aluminum (UFC0002)
- PANDUIT Spiral Wrap, 0.62"x100ft, Polyethylene, Wht (T62R-CY)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 15A, 600V AC, Non-Indicating (JTD015)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 125V (HBL320P4W)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P12W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- HUBBELL Pin & Slve Plug, 30A, 4P, 4W, 600VAC/250VDC (VP3475)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- Hubbell Pin & Sleeve Devices