Shop All Plug Adapters
Hubbell
Plug Adapter, 15A, 125V
Mfr # HBL21CM28
Zoro # G1379113
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type L5-20R
- Number of Outlets 1
- Color White
- Circuit Breaker No
- NEMA Connector L5-20R
Product Information
- Brand Hubbell
- MFR # HBL21CM28
- Zoro # G1379113
- UPC # 783585808086
- Country of Origin United States
- Category Plug Adapters
Dimensions
Display Size | Standard Sized Product |
Description
Plug Configuration Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration L5-20R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 2,500 W, Adapter Type Locking-Blade to Straight-Blade, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, Number of Poles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- L.H. DOTTIE L.H. Dottie 1/4'' One Hole Co-Axial Strap, 100PK (TW14)
- NVENT CADDY J-Hook 3in. (CAT48HP)
- ZORO SELECT Strut Channel, 3 ft.L, Back to Back, 14 ga. (FS-501SS FBK 36.00)
- HUBBELL Adapter, Nylon (HBL31CM29)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- HUBBELL Adapter, Nylon (9054A)
- HUBBELL Adapter, Nylon (9053A)
- HUBBELL Adapter, Nylon (HBL2129)
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- Hubbell Extension Cords & Power Strips