Shop All Pin & Sleeve Plugs
Hubbell
Pin & Slve Plug, 100A, 3P, 2W, 600VAC/250VDC
Mfr # VP10387
Zoro # G2858746
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
- Standards CSA Certified LR111846, UL E10757
Product Information
- Brand Hubbell
- MFR # VP10387
- Zoro # G2858746
- UPC # 783936834740
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Maximum Wire Size | 2 AWG |
Overall Length | 10.875 in |
Minimum Wire Size | 4 AWG |
Description
Pin and Sleeve Plug, Current Rating 100 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Grounding Grounded, Grounding Style Style 2, Housing Material Copper-Free Aluminum, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- SIEMENS Circuit Breaker, QP/MP Series 45A, 2 Pole, 120/240V AC (ITEQ245)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 63A, 415V (HBL560P6W)
- HUBBELL Plug (HBL4200PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- Hubbell Pin & Sleeve Devices