Shop All Watertight Devices
Hubbell
Pin and Sleeve Receptacle, 60A, 600VAC
Mfr # HBL460RS2W
Zoro # G2101942
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 60
- Voltage 600VAC/250VDC
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Amps 60
Product Information
- Brand Hubbell
- MFR # HBL460RS2W
- Zoro # G2101942
- UPC # 783585010649
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 3 AWG |
Face Diameter | 4.66 in |
Maximum Wire Size | 1/0 AWG |
Cord Size | 6 to 4 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style Style 2, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Spring-Loaded Cap, Face Diameter 4.66 in, Grounding Grounded, Housing Color Silver, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Kitted Box Duplx/Faceplt (NMW2-D)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC (QF120A)
- PROPLUG Weatherproof 5173-5 Gray Single Gang Blank Switch Plate Cover (PR106887)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLS006)
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 347/600VAC (HBL69W83)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL420R9W)
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC (HBL28W08)
- Hubbell Watertight Devices