Shop All Pin & Sleeve Plugs
Hubbell
Pin and Sleeve Plug, 4P, 5W, 63A, 415V
Mfr # HBL560P6W
Zoro # G6930725
original price:
$495.86
24% off
Free Shipping & Returns
$376.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 63
- Voltage - Plugs and Receptacles 415V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Product Information
- Brand Hubbell
- MFR # HBL560P6W
- Zoro # G6930725
- UPC # 783585405773
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 10.14 in |
For Minimum Cable Diameter | 0.5 in |
Face Diameter | 2.72 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.45 in |
Display Size | Standard Sized Product |
Wire Size | #8 AWG to #2 AWG |
Description
Pin and Sleeve Plug, Current Rating 60/63 A, Horsepower Rating 10 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Single, Three, Voltage Rating 200/346 to 240/415V AC, 220/380 to 240/415V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.72 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055WW)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V AC, Screw Terminals, NEMA 4XEnclosure (HBLDS6VFD)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (XTCE115G00A)
- TELEMECANIQUE SENSORS Capacitive sensor-XT1-cylindrical M3 (XT230A1PAL2)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- Hubbell Pin & Sleeve Devices