Shop All Pin & Sleeve Plugs
Hubbell
Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC
Mfr # HBL430PS1W
Zoro # G2391514
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Color - Plugs and Receptacles Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL430PS1W
- Zoro # G2391514
- UPC # 783585010120
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Outside Diameter | 3.5 in |
Overall Length | 7.54 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.36 in |
For Maximum Cable Diameter | 0.78 in |
Display Size | Standard Sized |
Wire Size | #10 AWG to #8 AWG |
Description
Type 4X Pin and Sleeve Plug, Current Rating 30 A, Housing Color Black, Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.78 in, For Minimum Cable Diameter 0.36 in, Grounding Grounded, Grounding Style Style 1, Housing Material Polybutylene Terephthalate, Maximum Wire Size 8 AWG, Minimum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFIC)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 100A, 480V (HBL3100P7W)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- Hubbell Pin & Sleeve Plugs