Shop All Plug & Receptacle Parts
Hubbell
Pin and Sleeve
Mfr # HBL5200CS1W
Zoro # G7388552
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- Grounding Style Style 1
- Grounding Grounded
- Compatible with Series UL 1686 Class 1 Insulgrip(R)
- Outside Diameter 7.39 in
Product Information
- Brand Hubbell
- MFR # HBL5200CS1W
- Zoro # G7388552
- UPC # 783585011585
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Outside Diameter | 7.39 in |
Face Diameter | 6.7 in |
Maximum Wire Size | 1 AWG |
Overall Length | 13.65 in |
For Minimum Cable Diameter | 1 in |
For Maximum Cable Diameter | 2.5 in |
Display Size | Standard |
Description
Pin and Sleeve, Current Rating 200 A, Grounding Style Style 1, Housing Color Black, Gray, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 6.7 in, For Maximum Cable Diameter 2.5 in, For Minimum Cable Diameter 1 in, Grounding Grounded, Housing Material Thermoplastic, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0610B7)
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- HUBBELL Pressure Switch (69HAU3)
- HUBBELL Cord Clamp and Lock Ring 3W, 20A (CC320)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Ring, Locking (LR100)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- LEVITON FLUSH MOUNT OUTLET 50A (00279-001-S00)
- Hubbell Plug & Receptacle Parts