Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 30A, 600VAC
Mfr # HBL430CS1W
Zoro # G0949392
product price: $231.25
/ea
Free Shipping & Returns
$231.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Color - Plugs and Receptacles Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL430CS1W
- Zoro # G0949392
- UPC # 783585010144
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 8.38 in |
Outside Diameter | 3.74 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 1.2 in |
Display Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 30 A, Grounding Style Style 1, Housing Color Black, Gray, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.2 in, For Minimum Cable Diameter 0.375 in, Grounding Grounded, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404G)
- LEVITON Weatherproof Wallplate (4996-W)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS80-277Y)
- HUBBELL Pin and Sleeve Connector, 63A, 240/415V (HBL560C6W)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- HUBBELL Pin and Sleeve Connector, 32A, 10 HP, Red (HBLS432C3W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- Hubbell Pin & Sleeve Connectors